Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20152019 Ford Transit, CSCQ12FD10050
Mfr # CSCQ12FD10050
Zoro # G8435284
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Middle
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD10050
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ12FD10050
- Zoro #
- G8435284
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Middle
- For Use With
- For 2015 To 2019 Ford Transit
- Color
- Leatherette Charcoal Gray with Black sides
- Family Code
- FD10050
Description
Seat Covers in Leatherette for 2015-2019 Ford Transit - (M),15 SEATER,3rd Row, COMBO: solid bench btm, 2 split bkrst, 2 hdrst 1 arm (PLUS) bkt w/arm & hdrst
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov