Shop COVERKING

Seat Covers in Leatherette for 20152019 Ford Transit, CSCQ12FD9872

  • Mfr # CSCQ12FD9872

  • Zoro # G8392550


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD9872
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ12FD9872
Zoro #
G8392550
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Charcoal Gray with Black sides
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD9872

Description

Seat Covers in Leatherette for 2015-2019 Ford Transit - (F), 50/50 bucket, w/removable headrest, w/manual seat, w/1 armrest per seat, w/o lumbar knob

Ratings & reviews