Shop COVERKING

Seat Covers in Leatherette for 20152019 Ford Transit, CSCQ13FD10046

  • Mfr # CSCQ13FD10046

  • Zoro # G8468963


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Middle
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD10046
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ13FD10046
Zoro #
G8468963
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Middle
For Use With
For 2015 To 2019 Ford Transit
Color
Leatherette Light Gray with Black sides
Family Code
FD10046

Description

Seat Covers in Leatherette for 2015-2019 Ford Transit - (M), 12 SEATER, 2nd Row, solid bottom, 3 split backrests, 3 headrests, 1 armrest

Ratings & reviews