Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20152019 Ford Transit, CSCQ13FD10048
- Mfr # CSCQ13FD10048
- Zoro # G8472280
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD10048
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ13FD10048
- Zoro #
- G8472280
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Light Gray with Black sides
- For Use With
- For 2015 To 2019 Ford Transit
- Family Code
- FD10048
Description
Seat Covers in Leatherette for 2015-2019 Ford Transit - (R), 15 SEATER, 5th ROW, bench w/(1 split in ctr of bkrst), (1 split in ctr of bttm), w/4 headrests