Shop COVERKING

Seat Covers in Leatherette for 20152019 Ford Transit, CSCQ2FD10095

  • Mfr # CSCQ2FD10095
  • Zoro # G8522714

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Middle
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD10095
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ2FD10095
Zoro #
G8522714
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Middle
For Use With
For 2015 To 2019 Ford Transit
Color
Leatherette Charcoal Gray
Family Code
FD10095

Description

Seat Covers in Leatherette for 2015-2019 Ford Transit - (M),10 SEATER,3rd Row, COMBO: solid bench btm, 2 split bkrst, 2 hdrst 1 arm (PLUS) bkt w/arm & hdrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.