Shop COVERKING

Seat Covers in Leatherette for 20152019 Ford Transit, CSCQ4FD10006

  • Mfr # CSCQ4FD10006

  • Zoro # G8572189


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD10006
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ4FD10006
Zoro #
G8572189
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Medium Gray
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD10006

Description

Seat Covers in Leatherette for 2015-2019 Ford Transit - (F), 50/50 bkt, w/rmv hdrst, w/pwr st, w/1 armrst per st, w/man lmbr knob on inner side dr st bkrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews