Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20152019 GMC Truck, CSCQ2GM9552
Mfr # CSCQ2GM9552
Zoro # G8496570
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2015 To 2019 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM9552
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ2GM9552
- Zoro #
- G8496570
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Charcoal Gray
- For Use With
- For 2015 To 2019 GMC Truck Sierra 1500HD, 2500HD,3500
- Family Code
- GM9552
Description
Seat Covers in Leatherette for 2015-2019 GMC Truck Sierra 1500HD, 2500HD,3500 - (R), CREW CAB, 60/40 Split Bench with 2 removable headrest, with Built in 60 armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov