Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20152019 Subaru Legacy, CSCQ17SU9467
Mfr # CSCQ17SU9467
Zoro # G8510814
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2015 To 2019 Subaru Legacy, SUS, Outback SEDAN
Family Code
SU9467
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ17SU9467
- Zoro #
- G8510814
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Red with Black sides
- For Use With
- For 2015 To 2019 Subaru Legacy, SUS, Outback SEDAN
- Family Code
- SU9467
Description
Seat Covers in Leatherette for 2015-2019 Subaru Legacy, SUS, Outback SEDAN - (R), 60/40 Split Bench (40 on dr side), w/built-in 60 armrest, w/3 rmv hdrst, Not for Heated Seats
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov