Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20152020 Chevrolet, CSCQ2CH10123
Mfr # CSCQ2CH10123
Zoro # G8517841
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2015 To 2020 Chevrolet Suburban
Family Code
CH10123
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ2CH10123
- Zoro #
- G8517841
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Charcoal Gray
- For Use With
- For 2015 To 2020 Chevrolet Suburban
- Family Code
- CH10123
Description
Seat Covers in Leatherette for 2015-2020 Chevrolet Suburban - (R), 60/40 Split Bench, w/power recline seat, w/2 removable headrests