Shop COVERKING

Seat Covers in Leatherette for 20152020 Ford Edge SUV, CSCQ12FD9833

  • Mfr # CSCQ12FD9833
  • Zoro # G8388980

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2015 To 2020 Ford Edge SUV
Family Code
FD9833
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ12FD9833
Zoro #
G8388980
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
Color
Leatherette Charcoal Gray with Black sides
For Use With
For 2015 To 2020 Ford Edge SUV
Family Code
FD9833

Description

Seat Covers in Leatherette for 2015-2020 Ford Edge SUV - (R), 60/40 Split Bench, w/3 removable headrests, w/built-in 60 armrest, 60 is on driver side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.