Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20152020 Ford Edge SUV, CSCQ2FD9833
Mfr # CSCQ2FD9833
Zoro # G8599848
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2015 To 2020 Ford Edge SUV
Family Code
FD9833
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ2FD9833
- Zoro #
- G8599848
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2015 To 2020 Ford Edge SUV
- Color
- Leatherette Charcoal Gray
- Family Code
- FD9833
Description
Seat Covers in Leatherette for 2015-2020 Ford Edge SUV - (R), 60/40 Split Bench, w/3 removable headrests, w/built-in 60 armrest, 60 is on driver side
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.