Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20152020 GMC Yukon, CSCQ4GM9614
Mfr # CSCQ4GM9614
Zoro # G8610004
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Middle
For Use With
For 2015 To 2020 GMC Yukon
Family Code
GM9614
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ4GM9614
- Zoro #
- G8610004
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Middle
- For Use With
- For 2015 To 2020 GMC Yukon
- Color
- Leatherette Medium Gray
- Family Code
- GM9614
Description
Seat Covers in Leatherette for 2015-2020 GMC Yukon - (M), 50/50 bucket, w/non-removable headrest, w/1 armrest per seat