Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20152020 GMC Yukon XL, CSCQ12GM9733
Mfr # CSCQ12GM9733
Zoro # G8459312
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2015 To 2020 GMC Yukon XL
Family Code
GM9733
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ12GM9733
- Zoro #
- G8459312
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2015 To 2020 GMC Yukon XL
- Color
- Leatherette Charcoal Gray with Black sides
- Family Code
- GM9733
Description
Seat Covers in Leatherette for 2015-2020 GMC Yukon XL - (R), 60/40 Split Bench, w/manual recline seat, w/2 removable headrests