Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20152020 Kia Sedona, CSCQ13KI9475
- Mfr # CSCQ13KI9475
- Zoro # G8485991
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2015 To 2020 Kia Sedona
Family Code
KI9475
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ13KI9475
- Zoro #
- G8485991
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2015 To 2020 Kia Sedona
- Color
- Leatherette Light Gray with Black sides
- Family Code
- KI9475
Description
Seat Covers in Leatherette for 2015-2020 Kia Sedona - (R), Third Row, 60/40, w/3 removable headrests, 60 is on driver side
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov