Seat Covers in Leatherette for 20152020 Kia Sedona, CSCQ1KI9473

  • Mfr # CSCQ1KI9473

  • Zoro # G8383268


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2015 To 2020 Kia Sedona
Family Code
KI9473
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ1KI9473
Zoro #
G8383268
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Black
Seat Position
Front
For Use With
For 2015 To 2020 Kia Sedona
Family Code
KI9473

Description

Seat Covers in Leatherette for 2015-2020 Kia Sedona - (F), 50/50 bkt, w/rmv hdrst, w/side airbag, w/pwr dr & man pas, no rear seat entertainment system

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.