Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20152020 Mazda CX3, CSCQ12MA9456
Mfr # CSCQ12MA9456
Zoro # G8336514
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2015 To 2020 Mazda CX-3
Family Code
MA9456
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ12MA9456
- Zoro #
- G8336514
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Charcoal Gray with Black sides
- Seat Position
- Front
- For Use With
- For 2015 To 2020 Mazda CX-3
- Family Code
- MA9456
Description
Seat Covers in Leatherette for 2015-2020 Mazda CX-3 - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/manual driver & passenger seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov