Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20152020 MercedesBenz, CSCQ4MD9680
- Mfr # CSCQ4MD9680
- Zoro # G8606988
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2015 To 2020 Mercedes-Benz C-Class Sedan
Family Code
MD9680
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ4MD9680
- Zoro #
- G8606988
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Medium Gray
- For Use With
- For 2015 To 2020 Mercedes-Benz C-Class Sedan
- Family Code
- MD9680
Description
Seat Covers in Leatherette for 2015-2020 Mercedes-Benz C-Class Sedan - (R), 40/20/40 Split Back, w/removable headrest, Solid Bottom, w/built-in armrest