Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20152020 Nissan Frontier, CSCQ14NS9889
Mfr # CSCQ14NS9889
Zoro # G8536078
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2015 To 2020 Nissan Frontier
Family Code
NS9889
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ14NS9889
- Zoro #
- G8536078
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2015 To 2020 Nissan Frontier
- Color
- Leatherette Medium Gray with Black sides
- Family Code
- NS9889
Description
Seat Covers in Leatherette for 2015-2020 Nissan Frontier - (F), 50/50 manual bucket, w/2 turning knobs, w/manual lumbar, w/o folding pass seat, w/side airbag