Shop COVERKING

Seat Covers in Leatherette for 20152020 Nissan Frontier, CSCQ1NS9889

  • Mfr # CSCQ1NS9889

  • Zoro # G8396924


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2015 To 2020 Nissan Frontier
Family Code
NS9889
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ1NS9889
Zoro #
G8396924
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Black
For Use With
For 2015 To 2020 Nissan Frontier
Family Code
NS9889

Description

Seat Covers in Leatherette for 2015-2020 Nissan Frontier - (F), 50/50 manual bucket, w/2 turning knobs, w/manual lumbar, w/o folding pass seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews