Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20152021 Chevrolet, CSCQ14CH10166
- Mfr # CSCQ14CH10166
- Zoro # G8554241
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2015 To 2021 Chevrolet Colorado
Family Code
CH10166
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ14CH10166
- Zoro #
- G8554241
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Medium Gray with Black sides
- For Use With
- For 2015 To 2021 Chevrolet Colorado
- Family Code
- CH10166
Description
Seat Covers in Leatherette for 2015-2021 Chevrolet Colorado - (R), 50/50, w/2 removable headrests, Jumper Seat, Extended Cab Only