Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20152021 GMC Canyon, CSCQ13GM9602
Mfr # CSCQ13GM9602
Zoro # G8482939
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2015 To 2021 GMC Canyon
Family Code
GM9602
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ13GM9602
- Zoro #
- G8482939
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2015 To 2021 GMC Canyon
- Color
- Leatherette Light Gray with Black sides
- Family Code
- GM9602
Description
Seat Covers in Leatherette for 2015-2021 GMC Canyon - (R), 60/40 split, 60 on driver side, w/remov hdrst, w/built-in 60 armrest, Crew Cab Only
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov