Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20152021 Jeep Renegade, CSCQ17JP9483
Mfr # CSCQ17JP9483
Zoro # G8562529
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2015 To 2021 Jeep Renegade
Family Code
JP9483
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ17JP9483
- Zoro #
- G8562529
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Red with Black sides
- For Use With
- For 2015 To 2021 Jeep Renegade
- Family Code
- JP9483
Description
Seat Covers in Leatherette for 2015-2021 Jeep Renegade - (R), 60/40 Split Bench, Solid Bottom, w/3 removable headrests, w/o armrest, 60 is on driver side