Seat Covers in Leatherette for 20162016 Chevrolet Cruze, CSCQ12CH9936

  • Mfr # CSCQ12CH9936

  • Zoro # G8389890


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
For Use With
For 2016 To 2016 Chevrolet Cruze
Family Code
CH9936
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ12CH9936
Zoro #
G8389890
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray with Black sides
For Use With
For 2016 To 2016 Chevrolet Cruze
Family Code
CH9936

Description

Seat Covers in Leatherette for 2016-2016 Chevrolet Cruze - (R), OLD BODY CRUZE LIMIT MDL ONLY, 40/60 Split, Sld Btm, w/armrst, w/2 rmv hdrst, w/st-mnt sd airbg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.