Shop COVERKING

Seat Covers in Leatherette for 20162017 Hyundai Sonata, CSCQ2HI9358

  • Mfr # CSCQ2HI9358
  • Zoro # G8594254

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2016 To 2017 Hyundai Sonata
Family Code
HI9358
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ2HI9358
Zoro #
G8594254
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Charcoal Gray
For Use With
For 2016 To 2017 Hyundai Sonata
Family Code
HI9358

Description

Seat Covers in Leatherette for 2016-2017 Hyundai Sonata - (F), 50/50 bucket, w/side airbag, w/manual driver & manual passenger seat, HYBRID MODEL ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.