Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20162018 GMC Savana, CSCQ12GM9685
Mfr # CSCQ12GM9685
Zoro # G8438592
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2016 To 2018 GMC Savana 2500/3500
Family Code
GM9685
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ12GM9685
- Zoro #
- G8438592
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2016 To 2018 GMC Savana 2500/3500
- Color
- Leatherette Charcoal Gray with Black sides
- Family Code
- GM9685
Description
Seat Covers in Leatherette for 2016-2018 GMC Savana 2500/3500 - (F), 50/50 bkt, w/blt-in hdrst, w/1 armrest per st, w/st-mnt sd airbag, Full Size, Also for Cutaway
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov