Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20162018 Hyundai Santa, CSCQ13HI9365
- Mfr # CSCQ13HI9365
- Zoro # G8554689
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2016 To 2018 Hyundai Santa Fe
Family Code
HI9365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ13HI9365
- Zoro #
- G8554689
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2016 To 2018 Hyundai Santa Fe
- Color
- Leatherette Light Gray with Black sides
- Family Code
- HI9365
Description
Seat Covers in Leatherette for 2016-2018 Hyundai Santa Fe - (F), 50/50 bucket, w/removable 4-way adjustable hdrst, w/side airbag, w/manual dr & pass seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.