Shop COVERKING

Seat Covers in Leatherette for 20162019 Ford Explorer, CSCQ12FD9849

  • Mfr # CSCQ12FD9849
  • Zoro # G8392858

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2016 To 2019 Ford Explorer 4-door S.U.V.
Family Code
FD9849
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ12FD9849
Zoro #
G8392858
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Charcoal Gray with Black sides
For Use With
For 2016 To 2019 Ford Explorer 4-door S.U.V.
Family Code
FD9849

Description

Seat Covers in Leatherette for 2016-2019 Ford Explorer 4-door S.U.V. - (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/power driver & manual pass seat, non-Police pkg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.