Shop COVERKING

Seat Covers in Leatherette for 20162020 Kia Optima, CSCQ2KI9491

  • Mfr # CSCQ2KI9491

  • Zoro # G8517150


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2016 To 2020 Kia Optima
Family Code
KI9491
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ2KI9491
Zoro #
G8517150
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
Color
Leatherette Charcoal Gray
For Use With
For 2016 To 2020 Kia Optima
Family Code
KI9491

Description

Seat Covers in Leatherette for 2016-2020 Kia Optima - (R), 60/40 Split Bench, w/2 removable headrests, w/built-in 60 armrest, w/o side wings cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews