Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20162020 Kia Sorento, CSCQ12KI9519
- Mfr # CSCQ12KI9519
- Zoro # G8445419
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2016 To 2020 Kia Sorento
Family Code
KI9519
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ12KI9519
- Zoro #
- G8445419
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2016 To 2020 Kia Sorento
- Color
- Leatherette Charcoal Gray with Black sides
- Family Code
- KI9519
Description
Seat Covers in Leatherette for 2016-2020 Kia Sorento - (R), 40/20/40 Backrest, 60/40 Bottom, w/3 removable headrests, w/built-in armrest, 2 Row Model ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov