Seat Covers in Leatherette for 20162020 Kia Sorento, CSCQ13KI9508

  • Mfr # CSCQ13KI9508
  • Zoro # G8492474
product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2016 To 2020 Kia Sorento
Family Code
KI9508
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ13KI9508
Zoro #
G8492474
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Light Gray with Black sides
For Use With
For 2016 To 2020 Kia Sorento
Family Code
KI9508

Description

Seat Covers in Leatherette for 2016-2020 Kia Sorento - (F), SX & SXL Trim, 50/50, w/rmv hdrst, w/sd airbg, w/Ext Thigh Spprt (Dr Btm Only), w/pwr dr & pas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.