Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20162020 Kia Sorento, CSCQ1KI9477
Mfr # CSCQ1KI9477
Zoro # G8379768
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2016 To 2020 Kia Sorento
Family Code
KI9477
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ1KI9477
- Zoro #
- G8379768
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2016 To 2020 Kia Sorento
- Color
- Leatherette Black
- Family Code
- KI9477
Description
Seat Covers in Leatherette for 2016-2020 Kia Sorento - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/manual driver & passenger seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.