Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20162020 Tesla Model X, CSCQ13TS4011
Mfr # CSCQ13TS4011
Zoro # G8552738
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2016 To 2020 Tesla Model X
Family Code
TS4011
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ13TS4011
- Zoro #
- G8552738
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Light Gray with Black sides
- For Use With
- For 2016 To 2020 Tesla Model X
- Family Code
- TS4011
Description
Seat Covers in Leatherette for 2016-2020 Tesla Model X - (R), 50/50 Split Back, Solid Bottom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.