Shop COVERKING

Seat Covers in Leatherette for 20162021 Honda Civic, CSCQ4HD9738

  • Mfr # CSCQ4HD9738

  • Zoro # G8591070


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2016 To 2021 Honda Civic Sedan
Family Code
HD9738
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ4HD9738
Zoro #
G8591070
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
For Use With
For 2016 To 2021 Honda Civic Sedan
Color
Leatherette Medium Gray
Family Code
HD9738

Description

Seat Covers in Leatherette for 2016-2021 Honda Civic Sedan - (R), 60/40 Split Bench, Solid Bottom, w/built-in headrest, w/built-in 60 armrest, NOT FOR TYPE R

Ratings & reviews