Seat Covers in Leatherette for 20162021 Lexus RX R, CSCQ13LX9458

  • Mfr # CSCQ13LX9458

  • Zoro # G8517010


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2016 To 2021 Lexus RX
Family Code
LX9458
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ13LX9458
Zoro #
G8517010
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
For Use With
For 2016 To 2021 Lexus RX
Color
Leatherette Light Gray with Black sides
Family Code
LX9458

Description

Seat Covers in Leatherette for 2016-2021 Lexus RX - (R), 40/60 Split Seat, w/3 removable headrests, w/built-in 60 armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.