Shop COVERKING

Seat Covers in Leatherette for 20162021 Toyota Prius, CSCQ12TT9867

  • Mfr # CSCQ12TT9867

  • Zoro # G8562319


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2016 To 2021 Toyota Prius
Family Code
TT9867
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ12TT9867
Zoro #
G8562319
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Charcoal Gray with Black sides
For Use With
For 2016 To 2021 Toyota Prius
Family Code
TT9867

Description

Seat Covers in Leatherette for 2016-2021 Toyota Prius - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/power driver & manual passenger seat

Ratings & reviews