Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20172017 GMC Acadia, CSCQ13GM9652
Mfr # CSCQ13GM9652
Zoro # G8470512
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2017 To 2017 GMC Acadia
Family Code
GM9652
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ13GM9652
- Zoro #
- G8470512
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2017 To 2017 GMC Acadia
- Color
- Leatherette Light Gray with Black sides
- Family Code
- GM9652
Description
Seat Covers in Leatherette for 2017-2017 GMC Acadia - OLD BODY ACADIA LIMITED, (F), 50/50 bkt, w/remov hdrst, w/2 dr airbags, w/1 pas airbag