Shop COVERKING

Seat Covers in Leatherette for 20172017 Hyundai Accent, CSCQ12HI9376

  • Mfr # CSCQ12HI9376

  • Zoro # G8386521


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2017 To 2017 Hyundai Accent
Family Code
HI9376
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ12HI9376
Zoro #
G8386521
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2017 To 2017 Hyundai Accent
Color
Leatherette Charcoal Gray with Black sides
Family Code
HI9376

Description

Seat Covers in Leatherette for 2017-2017 Hyundai Accent - (F), 4drs Sedan ONLY, 50/50 bucket, w/removable headrest, w/side airbag, w/dr seat-mount armrest

Ratings & reviews