Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20172017 Tesla Model S, CSCQ17TS4029
Mfr # CSCQ17TS4029
Zoro # G8514509
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2017 To 2017 Tesla Model S
Family Code
TS4029
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ17TS4029
- Zoro #
- G8514509
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2017 To 2017 Tesla Model S
- Color
- Leatherette Red with Black sides
- Family Code
- TS4029
Description
Seat Covers in Leatherette for 2017-2017 Tesla Model S - (R), 60/40 back, sld btm, w/3 uneven built-in hdrst, SPORT ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov