Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20172018 Ford Truck, CSCQ13FD10013
- Mfr # CSCQ13FD10013
- Zoro # G8485118
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2017 To 2018 Ford Truck F-250, 350 (Super Duty)
Family Code
FD10013
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ13FD10013
- Zoro #
- G8485118
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2017 To 2018 Ford Truck F-250, 350 (Super Duty)
- Color
- Leatherette Light Gray with Black sides
- Family Code
- FD10013
Description
Seat Covers in Leatherette for 2017-2018 Ford Truck F-250, 350 (Super Duty) - (R), CREW CAB, 60/40 Split Bench, w/3 removable headrests, w/o armrest