Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20172020 Chevrolet Bolt, CSCQ2CH10098
- Mfr # CSCQ2CH10098
- Zoro # G8545290
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2017 To 2020 Chevrolet Bolt
Family Code
CH10098
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ2CH10098
- Zoro #
- G8545290
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2017 To 2020 Chevrolet Bolt
- Color
- Leatherette Charcoal Gray
- Family Code
- CH10098
Description
Seat Covers in Leatherette for 2017-2020 Chevrolet Bolt - (R), 60/40 Split Back, Solid Bottom, w/2 remov hdrst, w/o armrest, 40 on Driver Side