Shop COVERKING

Seat Covers in Leatherette for 20172020 Nissan Rogue, CSCQ12NS10143

  • Mfr # CSCQ12NS10143

  • Zoro # G8400670


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2017 To 2020 Nissan Rogue Sport
Family Code
NS10143
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ12NS10143
Zoro #
G8400670
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2017 To 2020 Nissan Rogue Sport
Color
Leatherette Charcoal Gray with Black sides
Family Code
NS10143

Description

Seat Covers in Leatherette for 2017-2020 Nissan Rogue Sport - (F), SPORT, 50/50 bucket, w/rmv hdrst, w/airbag, w/power dr & manual pass seat

Ratings & reviews