Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20172020 Nissan Rogue, CSCQ1NS10143
Mfr # CSCQ1NS10143
Zoro # G8468211
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2017 To 2020 Nissan Rogue Sport
Family Code
NS10143
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ1NS10143
- Zoro #
- G8468211
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Black
- For Use With
- For 2017 To 2020 Nissan Rogue Sport
- Family Code
- NS10143
Description
Seat Covers in Leatherette for 2017-2020 Nissan Rogue Sport - (F), SPORT, 50/50 bucket, w/rmv hdrst, w/airbag, w/power dr & manual pass seat