Shop COVERKING

Seat Covers in Leatherette for 20172020 Nissan Rogue, CSCQ4NS10144

  • Mfr # CSCQ4NS10144

  • Zoro # G8607703


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2017 To 2020 Nissan Rogue Sport
Family Code
NS10144
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ4NS10144
Zoro #
G8607703
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Medium Gray
For Use With
For 2017 To 2020 Nissan Rogue Sport
Family Code
NS10144

Description

Seat Covers in Leatherette for 2017-2020 Nissan Rogue Sport - (F), SPORT, 50/50 bucket, w/rmv hdrst, w/airbag, w/ manual dr & pass seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews