Shop COVERKING

Seat Covers in Leatherette for 20172020 Subaru, CSCQ2SU9503

  • Mfr # CSCQ2SU9503
  • Zoro # G8565240

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2017 To 2020 Subaru Impreza/OutbackSPORT/WRX Hatch
Family Code
SU9503
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ2SU9503
Zoro #
G8565240
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2017 To 2020 Subaru Impreza/OutbackSPORT/WRX Hatch
Color
Leatherette Charcoal Gray
Family Code
SU9503

Description

Seat Covers in Leatherette for 2017-2020 Subaru Impreza/OutbackSPORT/WRX Hatch - (F), Impreza 5drs ONLY, 50/50, w/remov hdrst, w/side airbag, Manual Seat (NOT FOR WRX, NOT FOR STi)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.