Shop COVERKING

Seat Covers in Leatherette for 20172021 Cadillac XT5, CSCQ12CD9446

  • Mfr # CSCQ12CD9446

  • Zoro # G8453968


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2017 To 2021 Cadillac XT5
Family Code
CD9446
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ12CD9446
Zoro #
G8453968
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2017 To 2021 Cadillac XT5
Color
Leatherette Charcoal Gray with Black sides
Family Code
CD9446

Description

Seat Covers in Leatherette for 2017-2021 Cadillac XT5 - (F), 50/50, w/adjust non-remov hdrst, w/thigh support dr st btm, w/pwr dr & pas st, w/side airbag

Ratings & reviews