Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20172021 Cadillac XT5, CSCQ2CD9653
Mfr # CSCQ2CD9653
Zoro # G8505573
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2017 To 2021 Cadillac XT5
Family Code
CD9653
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ2CD9653
- Zoro #
- G8505573
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2017 To 2021 Cadillac XT5
- Color
- Leatherette Charcoal Gray
- Family Code
- CD9653
Description
Seat Covers in Leatherette for 2017-2021 Cadillac XT5 - (F), 50/50, w/adj non-remov hdrst, w/thigh support dr & pas st btm, w/pwr dr & pas st, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.