Shop COVERKING

Seat Covers in Leatherette for 20172021 Hyundai Ioniq, CSCQ14HI9418

  • Mfr # CSCQ14HI9418
  • Zoro # G8490164

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2017 To 2021 Hyundai Ioniq
Family Code
HI9418
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ14HI9418
Zoro #
G8490164
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Medium Gray with Black sides
For Use With
For 2017 To 2021 Hyundai Ioniq
Family Code
HI9418

Description

Seat Covers in Leatherette for 2017-2021 Hyundai Ioniq - (F), 50/50 bucket, w/removable headrest, w/manual driver & passenger seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews