Seat Covers in Leatherette for 20172021 Jeep Compass, CSCQ4JP9544
- Mfr # CSCQ4JP9544
- Zoro # G8608263
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2017 To 2021 Jeep Compass
Family Code
JP9544
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ4JP9544
- Zoro #
- G8608263
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Medium Gray
- For Use With
- For 2017 To 2021 Jeep Compass
- Family Code
- JP9544
Description
Seat Covers in Leatherette for 2017-2021 Jeep Compass - (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/man dr & pass seat (Sport Model Only)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.