Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20172021 Kia Niro R, CSCQ14KI9583
Mfr # CSCQ14KI9583
Zoro # G8557601
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2017 To 2021 Kia Niro
Family Code
KI9583
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ14KI9583
- Zoro #
- G8557601
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Medium Gray with Black sides
- For Use With
- For 2017 To 2021 Kia Niro
- Family Code
- KI9583
Description
Seat Covers in Leatherette for 2017-2021 Kia Niro - (R), 60/40 Split Back, Solid Bottom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov