Shop COVERKING

Seat Covers in Leatherette for 20172021 Subaru, CSCQ14SU9554

  • Mfr # CSCQ14SU9554
  • Zoro # G8587458

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2017 To 2021 Subaru Impreza/WRX Sedan
Family Code
SU9554
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ14SU9554
Zoro #
G8587458
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Medium Gray with Black sides
For Use With
For 2017 To 2021 Subaru Impreza/WRX Sedan
Family Code
SU9554

Description

Seat Covers in Leatherette for 2017-2021 Subaru Impreza/WRX Sedan - (F), 4drs Sedan, 50/50 bucket, w/remov hdrst, w/side airbag, Power Driver Seat (NOT FOR WRX or STi)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.